Check Availability
  • GE LIGHTING 

    35/65 Watts Halogen Sealed Beam Lamp, PAR56, 3 Contact Lugs, 3000K Bulb Color Temp.

  • Item # 2DAT1
  • Mfr. Model # H6024NH
35/65 Watts Halogen Sealed Beam Lamp, PAR56, 3 Contact Lugs, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2DAT1
Mfr. Model # H6024NH
UNSPSC #39101612
Catalog Page 501
Shipping Weight 1.45 lbs
Country of Origin USA *
Item Halogen Sealed Beam Lamp
Overall Bulb Shape PAR
Bulb Shape PAR56
Bulb Base Type 3 Contact Lugs
Watts 35/65
Average Bulb Life 150/320 hr.
Voltage 13/13
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Max. Overall Bulb Length 2-3/4"
Dimmable Yes
Light Bulb Dia. 7"
Light Distribution Headlamp
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation H6024
Shatter-Resistant No
Bulb Primary Application Automotive
ANSI Code H6024
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions