Check Availability
  • GE LIGHTING 

    35/65 Watts Halogen Sealed Beam Lamp, PAR56, 3 Contact Lugs, 4500 Lumens, 3000K Bulb Color Temp.

  • Item # 1E125
  • Mfr. Model # H6024
35/65 Watts Halogen Sealed Beam Lamp, PAR56, 3 Contact Lugs, 4500 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features 3 contact lugs. Halogen Lamps create light by passing an electric current through a filament wire encased in a quartz envelope with halogen gas.
Show More Close
 

Technical Specifications

Item # 1E125
Mfr. Model # H6024
UNSPSC #39101601
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Halogen Sealed Beam Lamp
Overall Bulb Shape PAR
Bulb Shape PAR56
Bulb Base Type 3 Contact Lugs
Watts 35/65
Average Bulb Life 150/320 hr.
Lumens 4500
Voltage 12.8
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Max. Overall Bulb Length 4"
Dimmable Yes
Light Bulb Dia. 7"
Light Distribution Headlamp
Bulb Finish Clear
Bulb Color Temp. 3000K
Bulb Designation H6024
Shatter-Resistant No
Bulb Primary Application Automotive
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms