Check Availability
  • GE LIGHTING 

    33" 25 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 1600 Lumens, 6500K Bulb Color Temp.

  • Item # 5V502
  • Mfr. Model # F25T12/D/33
33" 25 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 1600 Lumens, 6500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5V502
Mfr. Model # F25T12/D/33
UNSPSC #39101605
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 33"
Watts 25
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 6500K
Bulb Primary Application Appliances
Average Bulb Life 7500 hr.
Lumens 1600
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 75.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F25T12/D/33
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified No
ANSI Code 2017-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms