Check Availability
  • GE LIGHTING 

    33-13/32" 21 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 2100 Lumens

  • Item # 5AE16
  • Mfr. Model # F21WT5/835/ECO
33-13/32" 21 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 2100 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5AE16
Mfr. Model # F21WT5/835/ECO
UNSPSC #39101605
Catalog Page 480
Shipping Weight 0.16 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 33-13/32"
Watts 21
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application General Purpose
Average Bulb Life 36,000 hr.
Lumens 2100
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Color Rendering Index 85.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F21T5/835/ECO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 40
CEE Certified No
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms