Check Availability
  • GE LIGHTING 

    320 Watts Metal Halide HID Lamp, ED28, Mogul Screw (E39), 31,000 Lumens, 4000K Bulb Color Temp.

  • Item # 4WW54
  • Mfr. Model # MVR320/VBU/HO/PA
320 Watts Metal Halide HID Lamp, ED28, Mogul Screw (E39), 31,000 Lumens, 4000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This PulseArc® lamp provides improved lumen maintenance for longer useful life and an extended relamp cycle.
Show More Close
 

Technical Specifications

Item # 4WW54
Mfr. Model # MVR320/VBU/HO/PA
UNSPSC #39101614
Catalog Page 492
Shipping Weight 0.76 lbs
Country of Origin USA *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED28
Bulb Base Type Mogul Screw (E39)
Watts 320
Bulb Color Temp. 4000K
Lumens 31,000
Max. Overall Bulb Length 8-1/4"
Shatter-Resistant No
Bulb Designation MVR320/VBU/HO/PA
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 65.0
Light Bulb Dia. 3-1/2"
Bulb Finish Clear
Average Bulb Life 20,000 hr.
Bulb Operating Position Vertical +/-15 Degrees
For Enclosed Fixtures Yes
ANSI Code M132
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions