Check Availability
  • GE LIGHTING 

    32 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2700 Lumens, 3000K Bulb Color Temp.

  • Item # 3V978
  • Mfr. Model # F32T8/SP30/U/6
32 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2700 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3V978
Mfr. Model # F32T8/SP30/U/6
UNSPSC #39101605
Shipping Weight 0.5 lbs
Country of Origin USA *
Item U-Shaped Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 22-1/2"
Bulb Bend Radius 6"
Light Bulb Dia. 1"
Watts 32
Light Appearance 3000 to 3999K, Warm White
Lumens 2700
Average Bulb Life 20,000 hr.
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type U-Bend
Bulb Color Temp. 3000K
Color Rendering Index 78.0
Bulb Start Type Rapid
Voltage 137
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F32T8/SP*/U/6
ANSI Code 78901-ANSI-4027-1
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions