Check Availability
  • GE LIGHTING 

    32 Watts Plug-In CFL, T4 PL, 4-Pin (GX24Q-3), 2400 Lumens 2700K Bulb Color Temp.

  • Item # 1PHA2
  • Mfr. Model # F32TBX/827/A/ECO
32 Watts  Plug-In CFL, T4 PL, 4-Pin (GX24Q-3), 2400 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plug-in CFL bulb operates by passing an electric current through mercury vapor gas. CFL bulbs require less energy than incandescent lamps, but because they contain toxic mercury, they must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 1PHA2
Mfr. Model # F32TBX/827/A/ECO
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.25 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 120W INC
Watts 32
Bulb Base Type 4-Pin (GX24Q-3)
Bulb Shape T4 PL
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 5-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 2400
Bulb Color Temp. 2700K
Voltage Ballast Dependent
Average Bulb Life 17,000 hr.
Color Rendering Index 82.0
Bulb Designation F32TBX/A/ECO
Bulb Start Type Preheat
Bulb Min. Starting Temp. 32 Degrees F
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In