Check Availability
  • GE LIGHTING 

    31 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2775 Lumens, 4100K Bulb Color Temp.

  • Item # 2ETT9
  • Mfr. Model # F31T8/SPX41/U/ECO
31 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2775 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ETT9
Mfr. Model # F31T8/SPX41/U/ECO
UNSPSC #39101605
Catalog Page 485
Shipping Weight 0.56 lbs
Country of Origin China *
Item U-Shaped Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 22-1/2"
Bulb Bend Radius 1-5/8"
Light Bulb Dia. 1"
Watts 31
Light Appearance 4000 to 4999K, Cool White
Lumens 2775
Average Bulb Life 24,000 hr.
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type U-Bend
Bulb Color Temp. 4100K
Color Rendering Index 85.0
Bulb Start Type Rapid
Bulb Designation F31T8SPX*/U/ECO
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions