Check Availability
  • GE LIGHTING 

    300 Watts Incandescent Lamp, R40, Medium Screw (E26), 3000 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 5V149
  • Mfr. Model # 300R/FL/1
300 Watts Incandescent Lamp, R40, Medium Screw (E26), 3000 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5V149
Mfr. Model # 300R/FL/1
UNSPSC #39101612
Catalog Page 497
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape R
Bulb Shape R40
Watts 300
Bulb Base Type Medium Screw (E26)
Lumens 3000
Bulb Finish Frosted
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 300R/FL/1
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application General Purpose
Light Distribution Flood
Max. Overall Bulb Length 6-3/4"
Light Bulb Dia. 5"
Average Bulb Life 2000 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).