Check Availability
  • GE LIGHTING 

    30 Watts Incandescent Lamp, R20, Medium Screw (E26), 145 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 4V676
  • Mfr. Model # 30R20/6
30 Watts Incandescent Lamp, R20, Medium Screw (E26), 145 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 4V676
Mfr. Model # 30R20/6
UNSPSC #39101612
Catalog Page 495
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape R
Bulb Shape R20
Watts 30
Bulb Base Type Medium Screw (E26)
Lumens 145
Bulb Finish Frosted
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 130
Shatter-Resistant No
Bulb Designation 30R20/6
Light Appearance 2700 to 2999K, Soft White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Sign
Light Distribution Spot
Max. Overall Bulb Length 4"
Light Bulb Dia. 2-1/2"
Bulb Beam Angle 45 Degrees
Average Bulb Life 6000 hr.
Three-Way No
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).