Check Availability
  • GE LIGHTING 

    29 Watts Halogen Lamp, A19, Medium Screw (E26), 430 Lumens, 2900K Bulb Color Temp.

  • Item # 13X821
  • Mfr. Model # 29A/C/RVL/H-2PK 120
29 Watts Halogen Lamp, A19, Medium Screw (E26), 430 Lumens, 2900K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type A halogen lamp with RevealĀ® white finish. Use in general purpose applications.
Show More Close
 

Technical Specifications

Item # 13X821
Mfr. Model # 29A/C/RVL/H-2PK 120
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.2 lbs
Country of Origin Hungary *
Item Halogen Lamp
Overall Bulb Shape A
Bulb Shape A19
Bulb Base Type Medium Screw (E26)
Watts 29
Average Bulb Life 1000 hr.
Lumens 430
Voltage 120
Light Technology Halogen
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Max. Overall Bulb Length 4-7/16"
Dimmable Yes
Light Bulb Dia. 2-3/8"
Bulb Finish Reveal(R)
Bulb Color Temp. 2900K
Bulb Designation 29A/C/RVL/H
Shatter-Resistant No
Bulb Primary Application General Purpose
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.