Check Availability
  • GE LIGHTING 

    28 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 3000K Bulb Color Temp.

  • Item # 40D430
  • Mfr. Model # F28T8/SPX30/U6/ECO
28 Watts U-Shaped Fluorescent Lamp, T8, Medium Bi-Pin (G13), 2500 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40D430
Mfr. Model # F28T8/SPX30/U6/ECO
UNSPSC #39101605
Catalog Page 485
Shipping Weight 0.7 lbs
Country of Origin China *
Item U-Shaped Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 22-1/2"
Bulb Bend Radius 6"
Light Bulb Dia. 1"
Watts 28
Light Appearance 3000 to 3999K, Warm White
Lumens 2500
Average Bulb Life 20,000 hr.
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type U-Bend
Bulb Color Temp. 3000K
Color Rendering Index 82.0
Bulb Start Type Instant
Voltage 120
Bulb Min. Starting Temp. -10 Degrees C
Bulb Designation F28T8/SPX30/U/6/ECO
Standards Meets 2012 minimum efficiency standard; TCLP Compliant
CEE Certified Yes
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Compliance and Restrictions