This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GE LIGHTING 

    28 Watts LED Lamp, PAR38, Medium Screw (E26), 2400 Lumens, 3000K Bulb Color Temp.

  • Item # 36GJ47
  • Mfr. Model # LED28P38S830/15
28 Watts LED Lamp, PAR38, Medium Screw (E26), 2400 Lumens, 3000K Bulb Color Temp.

Product Details

GE LED reflector lamp helps you conserve energy and save money while effectively lighting work and display spaces and more. It is engineered for reliable color, distribution, output, and uniformity. This sturdy lamp is dependable and long-lasting.
Show More Close
 

Technical Specifications

Item # 36GJ47
Mfr. Model # LED28P38S830/15
UNSPSC #39112102
Shipping Weight 1.65 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape PAR
Bulb Shape PAR38
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 28
Wattage Equivalency 130W INC
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 25,000 hr.
Color Rendering Index 82.0
Bulb Type Reflector
Bulb Beam Angle 15 Degrees
Lumens 2400
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution Spot
Voltage 120
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 5-5/16"
Light Bulb Dia. 4-3/4"
Bulb Power Source Plug and Play
Bulb Designation LED28P38S830/15
Bulb Min. Starting Temp. -20 Degrees C
Bulb Operating Temp. Range -20 Degrees to 40 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant Yes
Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.