Check Availability
  • GE LIGHTING 

    27 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 1800 Lumens 3000K Bulb Color Temp.

  • Item # 6V035
  • Mfr. Model # F27BX/SPX30/RS
27 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 1800 Lumens 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plug-in CFL operates by passing an electric current through mercury vapor gas. It requires less energy than incandescent lamps. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 6V035
Mfr. Model # F27BX/SPX30/RS
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 125W INC
Watts 27
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 12-3/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 1800
Bulb Color Temp. 3000K
Voltage Ballast Dependent
Average Bulb Life 12,000 hr.
Color Rendering Index 82.0
Bulb Designation F27BX
Bulb Start Type Rapid
Bulb Min. Starting Temp. 77 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In