Check Availability
  • GE LIGHTING 

    27 Watts Halogen Reflector Lamp, R20, Medium Screw (E26), 200 Lumens, 3000K Bulb Color Temp.

  • Item # 3JK23
  • Mfr. Model # 27R20/MI/1
27 Watts Halogen Reflector Lamp, R20, Medium Screw (E26), 200 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 3JK23
Mfr. Model # 27R20/MI/1
UNSPSC #39101612
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Halogen Reflector Lamp
Overall Bulb Shape R
Bulb Shape R20
Bulb Base Type Medium Screw (E26)
Watts 27
Average Bulb Life 2000 hr.
Lumens 200
Voltage 120
Light Technology Halogen
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Bulb Beam Angle 43 Degrees
Max. Overall Bulb Length 3-15/16"
Dimmable Yes
Light Bulb Dia. 2-1/2"
Light Distribution Flood
Bulb Finish Frosted
Bulb Color Temp. 3000K
Bulb Designation 27R20/MI/1
Shatter-Resistant No
Bulb Primary Application General Purpose
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions