Check Availability
  • GE LIGHTING 

    26 Watts Screw-In CFL, T21, Medium Screw (E26), 1350 Lumens 2700K Bulb Color Temp.

  • Item # 1TGK6
  • Mfr. Model # FLE26/2/T21/XL
26 Watts  Screw-In CFL, T21, Medium Screw (E26), 1350 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TGK6
Mfr. Model # FLE26/2/T21/XL
UNSPSC #39101619
Shipping Weight 0.62 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape T
Dimmable No
Wattage Equivalency 100W INC
Watts 26
Bulb Base Type Medium Screw (E26)
Bulb Shape T21
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 6"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1350
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation FLE26/2/T21/XL
Bulb Min. Starting Temp. 5 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions