Check Availability
  • GE LIGHTING 

    26 Watts Plug-In CFL, T4 PL, 4-Pin (G24Q-3), 1800 Lumens 3500K Bulb Color Temp.

  • Item # 1PGY6
  • Mfr. Model # F26DBX/835/ECO4P
26 Watts  Plug-In CFL, T4 PL, 4-Pin (G24Q-3), 1800 Lumens 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rapid start lamps last up to 20 times longer than incandescent lamps and provide energy cost savings up to 77%. Models are compact for greater fixture flexibility and are suitable for warehouse applications.
Show More Close
 

Technical Specifications

Item # 1PGY6
Mfr. Model # F26DBX/835/ECO4P
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.2 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 100W INC
Watts 26
Bulb Base Type 4-Pin (G24Q-3)
Bulb Shape T4 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 6-3/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 1800
Bulb Color Temp. 3500K
Voltage Ballast Dependent
Average Bulb Life 17,000 hr.
Color Rendering Index 82.0
Bulb Designation F26DBX/ECO4P
Bulb Start Type Rapid
Bulb Min. Starting Temp. 32 Degrees F
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In