Check Availability
  • GE LIGHTING 

    26 Watts Plug-In CFL, T4 PL, 2-Pin (G24D-3), 1710 Lumens 2700K Bulb Color Temp.

  • Item # 1PGX5
  • Mfr. Model # F26DBX/E/827/ECO
26 Watts  Plug-In CFL, T4 PL, 2-Pin (G24D-3), 1710 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 2-Pin (G24D-3) Plug-In (PL) Compact Fluorescent Lamp (CFL) operates by passing an electric current through mercury vapor gas. CFL bulbs are designed to replace incandescent bulbs, as they use much less electric power, and they last several times longer. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 1PGX5
Mfr. Model # F26DBX/E/827/ECO
UNSPSC #39101619
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable No
Wattage Equivalency 100W INC
Watts 26
Bulb Base Type 2-Pin (G24D-3)
Bulb Shape T4 PL
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 6-5/8"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 1710
Bulb Color Temp. 2700K
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation F7BX/ECO
Bulb Start Type Preheat
Bulb Min. Starting Temp. -4 Degrees F
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions