Check Availability
  • GE LIGHTING 

    26 Watts LED Tube, T5, Miniature Bi-Pin (G5), 3900 Lumens, 5000K Bulb Color Temp.

  • Item # 436L60
  • Mfr. Model # LED26ET5/G/4/850
26 Watts LED Tube, T5, Miniature Bi-Pin (G5), 3900 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L60
Mfr. Model # LED26ET5/G/4/850
UNSPSC #39112102
Shipping Weight 0.8 lbs
Country of Origin USA *
Item LED Tube
Bulb Shape T5
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Miniature Bi-Pin (G5)
Watts 26
Wattage Equivalency 40W LFL
Bulb Color Temp. 5000K
Light Technology LED
Light Appearance 5000K and Above, Daylight
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 280 Degrees
Lumens 3900
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution General
Voltage Ballast Dependent
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 46"
Light Bulb Dia. 5/8"
Bulb Power Source Plug and Play
Bulb Designation LED26ET5/G/4/850
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL and cUL Listed, UL 1598
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms