Check Availability
  • GE LIGHTING 

    26 Watts LED Tube, T5, Miniature Bi-Pin (G5), 3750 Lumens, 3500K Bulb Color Temp.

  • Item # 436L58
  • Mfr. Model # LED26ET5/G/4/835
26 Watts LED Tube, T5, Miniature Bi-Pin (G5), 3750 Lumens, 3500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L58
Mfr. Model # LED26ET5/G/4/835
UNSPSC #39112102
Shipping Weight 0.7 lbs
Country of Origin USA *
Item LED Tube
Bulb Shape T5
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Miniature Bi-Pin (G5)
Watts 26
Wattage Equivalency 40W LFL
Bulb Color Temp. 3500K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 50,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 280 Degrees
Lumens 3750
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution General
Voltage 120-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 46"
Light Bulb Dia. 5/8"
Bulb Power Source Plug and Play
Bulb Designation LED26ET5/G/4/835
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Energy Star Compliant No
Standards UL and cUL Listed, UL 1598
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms