Check Availability
  • GE LIGHTING 

    250 Watts Metal Halide HID Lamp, ED28, Mogul Screw (E39), 18,500 Lumens, 4500K Bulb Color Temp.

  • Item # 1E643
  • Mfr. Model # MVR250/VBU/R
250 Watts Metal Halide HID Lamp, ED28, Mogul Screw (E39), 18,500 Lumens, 4500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

High-Intensity Discharge (HID) lamp. Engineered to fit a compact design, with a higher output and life rating than comparable incandescent bulbs. Provides a point light source for good optical control. The metal halide component helps to deliver sparkling white light. Use in stores, displays, and accent lighting.
Show More Close
 

Technical Specifications

Item # 1E643
Mfr. Model # MVR250/VBU/R
UNSPSC #39101614
Catalog Page 491
Shipping Weight 0.4 lbs
Country of Origin India *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED28
Bulb Base Type Mogul Screw (E39)
Watts 250
Bulb Color Temp. 4500K
Lumens 18,500
Max. Overall Bulb Length 8-1/4"
Shatter-Resistant No
Bulb Designation MVR250/VBU/R
Light Technology Metal Halide
Light Appearance 4000 to 4999K, Cool White
Bulb Type High Output
Color Rendering Index 65.0
Light Bulb Dia. 3-1/2"
Bulb Finish Clear
Average Bulb Life 10,000 hr.
Bulb Operating Position Vertical +/-15 Degrees
For Enclosed Fixtures Yes
ANSI Code S50
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions