Check Availability
  • GE LIGHTING 

    250 Watts Incandescent Heat Lamp, R40, Medium Screw (E26), 2200 Lumens, 2500K Bulb Color Temp., 1 EA

  • Item # 4V673
  • Mfr. Model # 250R40/1
250 Watts Incandescent Heat Lamp, R40, Medium Screw (E26), 2200 Lumens, 2500K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It also features a medium screw (E26) bulb base.
Show More Close
 

Technical Specifications

Item # 4V673
Mfr. Model # 250R40/1
UNSPSC #39101612
Catalog Page 495
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Incandescent Heat Lamp
Overall Bulb Shape R
Bulb Shape R40
Watts 250
Bulb Base Type Medium Screw (E26)
Lumens 2200
Bulb Finish Clear
Bulb Color Temp. 2500K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 250R40/1
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Heat Lamps
Light Distribution Flood
Max. Overall Bulb Length 6-9/16"
Light Bulb Dia. 5"
Bulb Beam Angle 35 Degrees
Average Bulb Life 5000 hr.
Three-Way No
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).