Check Availability
  • GE LIGHTING 

    250 Watts Incandescent Heat Lamp, R40, Medium Skirted (E26), 3000K Bulb Color Temp., 1 EA

  • Item # 1F422
  • Mfr. Model # 250R40/4
250 Watts Incandescent Heat Lamp, R40, Medium Skirted (E26), 3000K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lamp features reflector housing to maximize light output. It features a medium skirted (E26) bulb base. Incandescent Lamps are ideal for general purpose applications. They create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 1F422
Mfr. Model # 250R40/4
UNSPSC #39101613
Catalog Page 497
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Incandescent Heat Lamp
Overall Bulb Shape R
Bulb Shape R40
Watts 250
Bulb Base Type Medium Skirted (E26)
Bulb Finish Frosted
Bulb Color Temp. 3000K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 250R40/4
Light Appearance 3000 to 3999K, Warm White
Bulb Type Reflector
Dimmable Yes
Bulb Primary Application Heat Lamps
Light Distribution Flood
Max. Overall Bulb Length 7-7/16"
Light Bulb Dia. 5"
Average Bulb Life 5000 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).