Check Availability
  • GE LIGHTING 

    250 Watts High Pressure Sodium HID Lamp, ED18, Mogul Screw (E39), 29,000 Lumens

  • Item # 5XN39
  • Mfr. Model # LU250/ECO/NC
250 Watts High Pressure Sodium HID Lamp, ED18, Mogul Screw (E39), 29,000 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XN39
Mfr. Model # LU250/ECO/NC
UNSPSC #39101617
Catalog Page 493
Shipping Weight 0.4 lbs
Country of Origin USA *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED18
Bulb Base Type Mogul Screw (E39)
Watts 250
Bulb Color Temp. 2000K
Lumens 29,000
Max. Overall Bulb Length 9-7/8"
Shatter-Resistant No
Bulb Designation LU250/ECO/NC
Light Technology High Pressure Sodium
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type High Output
Color Rendering Index 30.0
Light Bulb Dia. 2-1/4"
Bulb Finish Clear
Average Bulb Life 40,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code S50
Standards Meets 2012 Lighting Legislation Energy
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions