Check Availability
  • GE LIGHTING 

    25 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 2600 Lumens 4100K Bulb Color Temp.

  • Item # 4FFC3
  • Mfr. Model # F40/25BX/SPX41/IS/WM
25 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 2600 Lumens 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4FFC3
Mfr. Model # F40/25BX/SPX41/IS/WM
UNSPSC #39101619
Catalog Page 488
Shipping Weight 0.5 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 150W INC
Watts 25
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 4000 to 4999K, Cool White
Max. Overall Bulb Length 21-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 2600
Bulb Color Temp. 4100K
Voltage Ballast Dependent
Average Bulb Life 20,000 hr.
Color Rendering Index 82.0
Bulb Designation F40/25BX/IS/WM
Bulb Start Type Instant
Bulb Min. Starting Temp. 50 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms