Check Availability
  • GE LIGHTING 

    25 Watts Plug-In CFL, T5 PL, 4-Pin (2G11), 2600 Lumens 3000K Bulb Color Temp.

  • Item # 4FFC1
  • Mfr. Model # F40/25BX/SPX30/IS/WM
25 Watts  Plug-In CFL, T5 PL, 4-Pin (2G11), 2600 Lumens 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This plug-in CFL operates by passing an electric current through mercury vapor gas. It requires less energy than incandescent lamps. Like all fluorescent lamps, CFL bulbs contain toxic mercury, and must be recycled or disposed of at a designated facility.
Show More Close
 

Technical Specifications

Item # 4FFC1
Mfr. Model # F40/25BX/SPX30/IS/WM
UNSPSC #39101619
Catalog Page 487
Shipping Weight 0.5 lbs
Country of Origin Hungary *
Item Plug-In CFL
Overall Bulb Shape PL
Dimmable Yes
Wattage Equivalency 150W INC
Watts 25
Bulb Base Type 4-Pin (2G11)
Bulb Shape T5 PL
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 21-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Plug-In
Lumens 2600
Bulb Color Temp. 3000K
Voltage Ballast Dependent
Average Bulb Life 20,000 hr.
Color Rendering Index 82.0
Bulb Designation F40/25BX/IS/WM
Bulb Start Type Instant
Bulb Min. Starting Temp. 50 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In