Check Availability
  • GE LIGHTING 

    25 Watts Incandescent Lamp, A19, Medium Screw (E26), 1 EA

  • Item # 6V133
  • Mfr. Model # 25A/TB
25 Watts Incandescent Lamp, A19, Medium Screw (E26), 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6V133
Mfr. Model # 25A/TB
UNSPSC #39101612
Catalog Page 493
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A19
Watts 25
Bulb Base Type Medium Screw (E26)
Bulb Finish Blue
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 25A/TB/IF
Light Appearance No Rated Color Temp, Blue
Bulb Type Standard
Dimmable Yes
Bulb Primary Application Party Lights
Max. Overall Bulb Length 3-7/8"
Light Bulb Dia. 2-3/8"
Average Bulb Life 2000 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).