Check Availability
  • GE LIGHTING 

    25 Watts Incandescent Lamp, CA10, Candelabra Screw (E12), 155 Lumens, 2800K Bulb Color Temp., 4 PK

  • Item # 29YL19
  • Mfr. Model # 25CAC/F/CF4
25 Watts Incandescent Lamp, CA10, Candelabra Screw (E12), 155 Lumens, 2800K Bulb Color Temp., 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These decorative, incandescent lamps create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 29YL19
Mfr. Model # 25CAC/F/CF4
UNSPSC #39101612
Catalog Page 495
Shipping Weight 0.14 lbs
Country of Origin China *
Item Incandescent Lamp
Overall Bulb Shape CA
Bulb Shape CA10
Watts 25
Bulb Base Type Candelabra Screw (E12)
Lumens 155
Bulb Finish Frosted
Bulb Color Temp. 2800K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 25CAC/F/CF
Light Appearance 2700 to 2999K, Soft White
Bulb Type Decorative
Dimmable Yes
Bulb Primary Application Ceiling Fans
Max. Overall Bulb Length 4-1/8"
Light Bulb Dia. 1-1/4"
Average Bulb Life 1500 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions