Check Availability
  • GE LIGHTING 

    25 Watts Incandescent Lamp, CA10, Candelabra Screw (E12), 235 Lumens, 2500K Bulb Color Temp., 1 EA

  • Item # 1E343
  • Mfr. Model # 25CAC
25 Watts Incandescent Lamp, CA10, Candelabra Screw (E12), 235 Lumens, 2500K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These decorative, incandescent lamps create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 1E343
Mfr. Model # 25CAC
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.03 lbs
Country of Origin Taiwan *
Item Incandescent Lamp
Overall Bulb Shape CA
Bulb Shape CA10
Watts 25
Bulb Base Type Candelabra Screw (E12)
Lumens 235
Bulb Finish Clear
Bulb Color Temp. 2500K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 25CAC 25PK
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Decorative
Dimmable Yes
Bulb Primary Application Chandeliers
Max. Overall Bulb Length 4-1/8"
Light Bulb Dia. 1-1/4"
Average Bulb Life 1500 hr.
Three-Way No
Indoor/Outdoor Usage Indoor Only
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms