Check Availability
  • GE LIGHTING 

    25 Watts Incandescent Lamp, A19, Medium Screw (E26), 215 Lumens, 2700K Bulb Color Temp., 1 EA

  • Item # 1CWY1
  • Mfr. Model # 25A-130V
25 Watts Incandescent Lamp, A19, Medium Screw (E26), 215 Lumens, 2700K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1CWY1
Mfr. Model # 25A-130V
UNSPSC #39101612
Catalog Page 494
Shipping Weight 0.05 lbs
Country of Origin USA *
Item Incandescent Lamp
Overall Bulb Shape A
Bulb Shape A19
Watts 25
Bulb Base Type Medium Screw (E26)
Lumens 215
Bulb Finish Frosted
Bulb Color Temp. 2700K
Light Technology Incandescent
Voltage 130
Shatter-Resistant No
Bulb Designation 25A/CL
Light Appearance 2700 to 2999K, Soft White
Bulb Type Standard
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 4-1/4"
Light Bulb Dia. 2-3/8"
Average Bulb Life 2500 hr.
Rough Service No
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).