Check Availability
  • GE LIGHTING 

    25 Watts Incandescent Lamp, CA10, Candelabra Screw (E12), 180 Lumens, 2500K Bulb Color Temp., 1 EA

  • Item # 1C514
  • Mfr. Model # 25CAC/L
25 Watts Incandescent Lamp, CA10, Candelabra Screw (E12), 180 Lumens, 2500K Bulb Color Temp., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These decorative, incandescent lamps create light by heating a filament wire in a vacuum.
Show More Close
 

Technical Specifications

Item # 1C514
Mfr. Model # 25CAC/L
UNSPSC #39101612
Catalog Page 495
Shipping Weight 0.02 lbs
Country of Origin South Korea *
Item Incandescent Lamp
Overall Bulb Shape CA
Bulb Shape CA10
Watts 25
Bulb Base Type Candelabra Screw (E12)
Lumens 180
Bulb Finish Clear
Bulb Color Temp. 2500K
Light Technology Incandescent
Voltage 120
Shatter-Resistant No
Bulb Designation 25CAC/L
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type Decorative
Dimmable Yes
Bulb Primary Application General Purpose
Max. Overall Bulb Length 4-1/8"
Light Bulb Dia. 1-1/4"
Average Bulb Life 4000 hr.
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms