This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GE LIGHTING 

    24" 35 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 1400 Lumens

  • Item # 5V527
  • Mfr. Model # F24T12/D/HO
24" 35 Watts Linear Fluorescent Lamp, T12, Recessed Double Contact (R17d), 1400 Lumens

See alternate products available online.

Technical Specifications

Item # 5V527
Mfr. Model # F24T12/D/HO
UNSPSC #39101605
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Recessed Double Contact (R17d)
Max. Overall Bulb Length 24"
Watts 35
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 6500K
Bulb Primary Application General Purpose
Average Bulb Life 9000 hr.
Lumens 1400
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 74.0
Bulb Min. Starting Temp. -20 Degrees F
Bulb Designation F24T12/D/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified Yes
ANSI Code 1011-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms