Check Availability
  • GE LIGHTING 

    24" 20 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 945 Lumens

  • Item # 5V780
  • Mfr. Model # F20T12/BL
24" 20 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 945 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5V780
Mfr. Model # F20T12/BL
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 24"
Watts 20
Light Appearance No Rated Color Temp, Blacklight
Bulb Primary Application Party Lights
Average Bulb Life 9000 hr.
Lumens 945
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F20T12/BL
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
CEE Certified No
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms