Check Availability
  • GE LIGHTING 

    24" 20 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 1125 Lumens, 2600K Bulb Color Temp.

  • Item # 5PDN0
  • Mfr. Model # F20T12KB/ECO/RVL
24" 20 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 1125 Lumens, 2600K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PDN0
Mfr. Model # F20T12KB/ECO/RVL
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 24"
Watts 20
Light Appearance 1000 to 2699K, Very Warm White
Bulb Color Temp. 2600K
Bulb Primary Application Kitchen and Bath
Average Bulb Life 9000 hr.
Lumens 1125
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 60.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F20T12/KB/ECO/RVL/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 6
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms