Check Availability
  • GE LIGHTING 

    24" 20 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 1275 Lumens, 3000K Bulb Color Temp.

  • Item # 1K263
  • Mfr. Model # F20T12/KB
24" 20 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 1275 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1K263
Mfr. Model # F20T12/KB
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 24"
Watts 20
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application Kitchen and Bath
Average Bulb Life 9000 hr.
Lumens 1275
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 70.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F20T12/KB
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 6
ANSI Code 2015-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms