Check Availability
  • GE LIGHTING 

    24" 20 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 750 Lumens, 3000K Bulb Color Temp.

  • Item # 1C247
  • Mfr. Model # F20T12/PL/AQ
24" 20 Watts Linear Fluorescent Lamp, T12, Medium Bi-Pin (G13), 750 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1C247
Mfr. Model # F20T12/PL/AQ
UNSPSC #39101605
Catalog Page 483
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T12
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 24"
Watts 20
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application Plants and Aquariums
Average Bulb Life 9000 hr.
Lumens 750
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1-1/2"
Color Rendering Index 90.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F20T12/PL/AQ
High Output No
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 6
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms