Check Availability
  • GE LIGHTING 

    24" 18.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1150 Lumens, 4100K Bulb Color Temp.

  • Item # 1F406
  • Mfr. Model # F24T8/CW/4
24" 18.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1150 Lumens, 4100K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1F406
Mfr. Model # F24T8/CW/4
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.3 lbs
Country of Origin Hungary *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 24"
Watts 18.0
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application Appliances
Average Bulb Life 7500 hr.
Lumens 1150
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 60.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F24T8/CW/4
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 6
ANSI Code 2011-1
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms