Check Availability
  • GE LIGHTING 

    24" 17.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 970 Lumens

  • Item # 1PDD5
  • Mfr. Model # F17T8/GO/ECO/CVG
24" 17.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 970 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1PDD5
Mfr. Model # F17T8/GO/ECO/CVG
UNSPSC #39101605
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 24"
Watts 17.0
Light Appearance No Rated Color Temp, Gold
Bulb Primary Application UV Blocking
Average Bulb Life 30,000 hr.
Lumens 970
Shatter-Resistant Yes
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F17T8/GO/ECO/CVG
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms