Check Availability
  • GE LIGHTING 

    24" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1175 Lumens, 5000K Bulb Color Temp.

  • Item # 3GXP9
  • Mfr. Model # F17T8/XL/SPX50/WM/ECO
24" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1175 Lumens, 5000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to resist shattering for added safety and feature a higher system efficiency for reduced energy consumption compared to T12 systems.
Show More Close
 

Technical Specifications

Item # 3GXP9
Mfr. Model # F17T8/XL/SPX50/WM/ECO
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 24"
Watts 15.0
Light Appearance 5000K and Above, Daylight
Bulb Color Temp. 5000K
Bulb Primary Application General Purpose
Average Bulb Life 50,000 hr.
Lumens 1175
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 80.0
Bulb Min. Starting Temp. 60 Degrees F
Bulb Designation F17T8/XL/SPX50/WM/ECO
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Case Quantity 24
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms