Check Availability
  • GE LIGHTING 

    24" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1200 Lumens, 3000K Bulb Color Temp.

  • Item # 3GXP6
  • Mfr. Model # F17T8/XL/SPX30/WM/ECO
24" 15.0 Watts Linear Fluorescent Lamp, T8, Medium Bi-Pin (G13), 1200 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3GXP6
Mfr. Model # F17T8/XL/SPX30/WM/ECO
UNSPSC #39101605
Catalog Page 482
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Linear Fluorescent Lamp
Bulb Shape T8
Bulb Base Type Medium Bi-Pin (G13)
Max. Overall Bulb Length 24"
Watts 15.0
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3000K
Bulb Primary Application General Purpose
Average Bulb Life 50,000 hr.
Lumens 1200
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 1"
Color Rendering Index 85.0
Bulb Min. Starting Temp. 60 Degrees F
Bulb Designation F17T8/XL/SPX30/WM/ECO
Standards Meets 2012 Lighting Legislation Energy, TCLP Compliant
Case Quantity 24
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms