Check Availability
  • GE LIGHTING 

    23 Watts Screw-In CFL, PAR38, Medium Screw (E26), 1185 Lumens 2700K Bulb Color Temp.

  • Item # 6HKP9
  • Mfr. Model # FLE23/2PAR38FLCD
23 Watts  Screw-In CFL, PAR38, Medium Screw (E26), 1185 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6HKP9
Mfr. Model # FLE23/2PAR38FLCD
UNSPSC #39101619
Shipping Weight 0.65 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape PAR
Dimmable No
Wattage Equivalency 90W INC
Watts 23
Bulb Base Type Medium Screw (E26)
Bulb Shape PAR38
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 5-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 1185
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation FLE23/2PAR38FL
Bulb Min. Starting Temp. 5 Degrees F
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions