Check Availability
  • GE LIGHTING 

    23 Watts Screw-In CFL, R25, Medium Screw (E26), 1100 Lumens 2700K Bulb Color Temp.

  • Item # 5XN46
  • Mfr. Model # EL23/R25/SW
23 Watts  Screw-In CFL, R25, Medium Screw (E26), 1100 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5XN46
Mfr. Model # EL23/R25/SW
UNSPSC #39101619
Shipping Weight 0.45 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape R
Dimmable No
Wattage Equivalency 90W INC
Watts 23
Bulb Base Type Medium Screw (E26)
Bulb Shape R25
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 5"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Reflector
Lumens 1100
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 15,000 hr.
Color Rendering Index 82.0
Bulb Designation EL23/R25/SW
Bulb Min. Starting Temp. 32 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions