This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GE LIGHTING 

    23 Watts Screw-In CFL, T2, Medium Screw (E26), 1600 Lumens 2700K Bulb Color Temp.

  • Item # 4GCK4
  • Mfr. Model # FLE23HT2/2/XLCD
23 Watts  Screw-In CFL, T2, Medium Screw (E26), 1600 Lumens 2700K Bulb Color Temp.

See alternate products available online.

Product Details

Compact Fluorescent Lamps
• 120V, 60 Hz
Best performance when operated base-up, at 77°F ambient temp. Indoor use only. Not for use on electronic timers or photocells.
Show More Close
 

Technical Specifications

Item # 4GCK4
Mfr. Model # FLE23HT2/2/XLCD
UNSPSC #39101619
Shipping Weight 0.23 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 100W INC
Watts 23
Bulb Base Type Medium Screw (E26)
Bulb Shape T2
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 4-3/4"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1600
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 12,000 hr.
Color Rendering Index 82.0
Bulb Designation FLE26HT2/2/XL/CD
Bulb Min. Starting Temp. -5 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition ENERGY STAR
* This product's country of origin is subject to change

Welcome Sign In