Check Availability
  • GE LIGHTING 

    23 Watts Screw-In CFL, PAR38, Medium Screw (E26), 1185 Lumens 3000K Bulb Color Temp.

  • Item # 10D857
  • Mfr. Model # FLE23PAR38FL3000
23 Watts  Screw-In CFL, PAR38, Medium Screw (E26), 1185 Lumens 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10D857
Mfr. Model # FLE23PAR38FL3000
UNSPSC #39101619
Shipping Weight 0.75 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape PAR
Dimmable No
Wattage Equivalency 90W INC
Watts 23
Bulb Base Type Medium Screw (E26)
Bulb Shape PAR38
Light Appearance 3000 to 3999K, Warm White
Max. Overall Bulb Length 4-3/4"
Light Technology Fluorescent
Bulb Type Reflector
Lumens 1185
Bulb Color Temp. 3000K
Voltage 120
Average Bulb Life 10,000 hr.
Color Rendering Index 82.0
Bulb Designation FLE23PAR38FL3000
Bulb Min. Starting Temp. -20 Degrees F
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions