Check Availability
  • GE LIGHTING 

    21-19/32" 13.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 1350 Lumens

  • Item # 2EAG3
  • Mfr. Model # F14WT5/835/WM/ECO
21-19/32" 13.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 1350 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2EAG3
Mfr. Model # F14WT5/835/WM/ECO
UNSPSC #39101605
Catalog Page 480
Shipping Weight 0.11 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 21-19/32"
Watts 13.0
Light Appearance 3000 to 3999K, Warm White
Bulb Color Temp. 3500K
Bulb Primary Application General Purpose
Average Bulb Life 30,000 hr.
Lumens 1350
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Color Rendering Index 85.0
Bulb Min. Starting Temp. 0 Degrees F
Bulb Designation F14T5/835/WM/ECO/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 40
Voltage 120
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms