Check Availability
  • GE LIGHTING 

    21" 13.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 850 Lumens

  • Item # 2V806
  • Mfr. Model # F13T5/CW
21" 13.0 Watts Linear Fluorescent Lamp, T5, Miniature Bi-Pin (G5), 850 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2V806
Mfr. Model # F13T5/CW
UNSPSC #39101605
Catalog Page 480
Shipping Weight 0.1 lbs
Country of Origin China *
Item Linear Fluorescent Lamp
Bulb Shape T5
Bulb Base Type Miniature Bi-Pin (G5)
Max. Overall Bulb Length 21"
Watts 13.0
Light Appearance 4000 to 4999K, Cool White
Bulb Color Temp. 4100K
Bulb Primary Application General Purpose
Average Bulb Life 5000 hr.
Lumens 850
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Linear
Light Bulb Dia. 5/8"
Color Rendering Index 60.0
Bulb Min. Starting Temp. 50 Degrees F
Bulb Designation F13T5/CW/HO
High Output Yes
Standards Meets 2012 Lighting Legislation Energy
Case Quantity 24
ANSI Code 2005-1
Voltage 120
* This product's country of origin is subject to change

Compliance and Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Alternate Search Terms