Check Availability
  • GE LIGHTING 

    200 Watts High Pressure Sodium HID Lamp, ED18, Mogul Screw (E39), 22,000 Lumens

  • Item # 1MM74
  • Mfr. Model # LU200/ECO/NC
200 Watts High Pressure Sodium HID Lamp, ED18, Mogul Screw (E39), 22,000 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1MM74
Mfr. Model # LU200/ECO/NC
UNSPSC #39101614
Shipping Weight 0.4 lbs
Country of Origin USA *
Item HID Lamp
Overall Bulb Shape ED
Bulb Shape ED18
Bulb Base Type Mogul Screw (E39)
Watts 200
Bulb Color Temp. 2100K
Lumens 22,000
Max. Overall Bulb Length 9-3/4"
Shatter-Resistant No
Bulb Designation LU200/ECO/NC
Light Technology High Pressure Sodium
Light Appearance 1000 to 2699K, Very Warm White
Bulb Type High Output
Color Rendering Index 22.0
Light Bulb Dia. 2-1/4"
Bulb Finish Clear
Average Bulb Life 30,000 hr.
Bulb Operating Position Universal
For Enclosed Fixtures Yes
ANSI Code S66
Standards Meets 2012 Lighting Legislation Energy
* This product's country of origin is subject to change

Compliance and Restrictions