Check Availability
  • GE LIGHTING 

    20 Watts Screw-In CFL, T2, Medium Screw (E26), 1100/1200 Lumens 2500K Bulb Color Temp.

  • Item # 5AFC3
  • Mfr. Model # FLE20HT3/2/RVL/CD
20 Watts  Screw-In CFL, T2, Medium Screw (E26), 1100/1200 Lumens 2500K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compact Fluorescent Lamps
• 120V, 60 Hz
Best performance when operated base-up, at 77°F ambient temp. Indoor use only. Not for use on electronic timers or photocells.
Show More Close
 

Technical Specifications

Item # 5AFC3
Mfr. Model # FLE20HT3/2/RVL/CD
UNSPSC #39101619
Shipping Weight 0.22 lbs
Country of Origin China *
Item Screw-In CFL
Overall Bulb Shape Spiral
Dimmable No
Wattage Equivalency 75W INC
Watts 20
Bulb Base Type Medium Screw (E26)
Bulb Shape T2
Light Appearance 1000 to 2699K, Very Warm White
Max. Overall Bulb Length 5-1/2"
Shatter-Resistant No
Light Technology Fluorescent
Bulb Type Standard
Lumens 1100/1200
Bulb Color Temp. 2500K
Voltage 120
Average Bulb Life 8000 hr.
Color Rendering Index 70.0
Bulb Designation FLE20HT3/2/RVL/CD
Bulb Start Type Instant
Bulb Min. Starting Temp. -10 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions