Check Availability
  • GE LIGHTING 

    20 Watts Screw-In CFL, A21, Medium Screw (E26), 1100 Lumens 2700K Bulb Color Temp.

  • Item # 13G655
  • Mfr. Model # FLE20HBSWBX2-TP
20 Watts  Screw-In CFL, A21, Medium Screw (E26), 1100 Lumens 2700K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13G655
Mfr. Model # FLE20HBSWBX2-TP
UNSPSC #39101619
Shipping Weight 0.76 lbs
Country of Origin Hungary *
Item Screw-In CFL
Overall Bulb Shape A
Dimmable No
Wattage Equivalency 75W INC
Watts 20
Bulb Base Type Medium Screw (E26)
Bulb Shape A21
Light Appearance 2700 to 2999K, Soft White
Max. Overall Bulb Length 5-1/2"
Light Technology Fluorescent
Bulb Type Standard
Lumens 1100
Bulb Color Temp. 2700K
Voltage 120
Average Bulb Life 8000 hr.
Color Rendering Index 82.0
Bulb Designation FLE20HB/SW
Bulb Start Type Instant
Bulb Min. Starting Temp. 25 Degrees F
Standards Meets 2012 Lighting Legislation Energy
Bulb Primary Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions