Check Availability
  • GE LIGHTING 

    180W Power Output Led Driver, 3.8 ADC Output Current, No Dimming, 0.7 to 2.5 AAC Input Current

  • Item # 26JT34
  • Mfr. Model # GE180/MV/V24T1-C
180W Power Output Led Driver, 3.8 ADC Output Current, No Dimming, 0.7 to 2.5 AAC Input Current
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26JT34
Mfr. Model # GE180/MV/V24T1-C
UNSPSC #39112102
Shipping Weight 3.68 lbs
Country of Origin China *
Item Led Driver
Power Output 180W
Output Voltage 24VDC
Length 15-1/2"
Width 2-1/2"
Height 1-39/64"
Output Current 3.8 ADC
Input Voltage 100 to 277VAC
Input Current 0.7 to 2.5 AAC
Ballast Item LED Driver
Ballast Dimming No
Ballast Dimming Type No Dimming
Ambient Temp. Range -40 Degrees to 85 Degrees C
Environmental Rating Damp Location
* This product's country of origin is subject to change

Compliance and Restrictions